Zoro Homepage

Air-Compressor Pressure Switch, 125 PSI

  • Mfr # 9013FHG59J52M1X

  • Zoro # G616474650


product price: $77.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG59J52M1X
Zoro #
G616474650
UPC #
785901104506
Country of Origin
United States

Description

125 PSI, Air-Compressor Pressure Switch, Controls An Electrically Driven Air Compressor In A Power Circuit When The Adjustable Threshold Upon Falling Is Reached & Is Set To Turn Off At 125 PSI, Switch Has A 1/4in NPT External Fluid Connection & Is Suitable For Use With A Higher-Horsepower Motor With 2 HP Or Greater, Non-Adjustable Differential Is 40 PSI & The Adjustable Cut-Out Range Is 100-200 PSI, Switch Is Diaphragm Actuated & Has A Fixed Differential, Threshold, Or Setting Point, Upon Rising Adjusts With A Screw Nut, Has Screw Terminal Electrical Connections & Two 2 Pole NC Contacts Open On Rising Pressure, Includes A 2 Way Pressure Release Valve, Maintained Manual Cut Out Lever Has Auto & Off Positions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.