Meter Main, SC, 30 Spaces, 200A, Main Lug, 1 Phase

  • Mfr # SC3042M200PF

  • Zoro # G7687188


product price:  $1,970.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC3042M200PF
Zoro #
G7687188
UPC #
-
Country of Origin
Mexico

Dimensions

Height
44.37 in
Width
16.80 in
Depth
7.20 in
Min. Wire Size
AWG 12
Max. Wire Size
AWG 2/0 aluminium)service ground

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
SC
Mounting Style
semi flush outdoor)
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
12
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker
Service Disconnect Rated Current
200 A
Ground Bar Kit
service disconnect (factory installed)
Connections - Terminals
plug-on neutral
Product Compatibility
solar ready
Bypass Type
no bypass
Tightening Torque
main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 50 lb.in, AWG 14...AWG 4, copper || branch lugs 50 lb.in, AWG 12...AWG 2, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Meter Socket Type
ringed
Hub type
A-L
Electrical Connection
lugs line side || lugs service ground
Number Of Circuits
42

Description

ALL-IN-ONE RING OH/UG SEMIFLUSH 200A SOL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.