Shop TELEMECANIQUE SENSORS

AlternatrOpenLiquidLvlSwtch, Alum, DPST4NC

  • Mfr # 9038AW1N5

  • Zoro # G1043892


product price:  $945.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Open Tank
Float Travel
1 1/4 in
NEMA Rating
4
VA Rating
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9038AW1N5
Zoro #
G1043892
UPC #
785901173908
Country of Origin
Mexico

Dimensions

Overall Length
11.88 in
Float Dia.
7 in
Width
5.35 in
Float Length
7 in
Height
6.86 in
Conduit Size
2 3/4 in
Overall Height
6.86 in
Float Diameter
7 in
Manufacturer Warranty Length
18 mo
Overall Width
5.35 in

Details

Item
Alternator Open Liquid Level Switch
Switch Function
Close On Rise
Mounting
Open Tank
Float Travel
1 1/4 in
NEMA Rating
4
VA Rating
460V AC
Operating Temp. Range
-22 Degrees to 220 Degrees F
Amps
10 A
Standards
CSA File No.LR25490, UL 508, UL E12158
Float Position
Below
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
3 hp
Includes
High Water Alarm Circuit - Does Not Include Float
Float Material
Stainless Steel
Contact Form
DPST-4NC
Max. Current
600 A
Max. Voltage
600
Electrical Connections
Screw Clamp
HP @ 1 Phase - 120V
2 hp
Body Material
Aluminum
Enclosure Material
Cast Aluminium
Float Rod Angle
Vertical
Features
(2) Conduit Entries for 3/4 in-14 NPT
Product Type
Alternator Open Liquid Level Switch
Minimum Media Specific Gravity
0.85
Horsepower @ Three Phase - 240V AC
5 hp
Series
9038A
NEMA Enclosure Rating
4
Horsepower @ Single Phase - 120V AC
2 hp
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
220 Degrees F
Electrical Connection
Screw Clamp
Horsepower @ Single Phase - 240V AC
3 hp
Voltage Rating - Maximum
575 V AC
Current Rating
600 A
Mounting Style
Open Tank Vertical
Electrical Durability
100 cycles 60 cyc/mn
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
[Ui] Rated Insulation Voltage
575 V UL 508
Nema Degree Of Protection
NEMA 4 UL 50
Product Destination
for open tank
Device Application
open tank
Ambient Air Temperature For Storage
-22-220°F
Float Movement
variable adjustable
Kit Composition
float switch || rod and float are to be choosen in accessories
Factory Modification
addition of a third, high-water alarm circuit (SPST-NO-DB)
Maximum Operating Rate
60 cyc/mn
Short-Circuit Protection
20 A cartridge fuse gG
Contacts Type And Composition
4 NC, snap action, DPST-DB, Form YY
Product Certifications
UL listed file E12158 || CSA file LR25490
Cable Entry Number
2 conduit entries for 3/4"-14 NPT UL 508
Terminal Block Type
8 terminals
Terminals Description Iso N°1
line-load-load-line
Product Or Component Type
mechanical alternator
Ambient Air Temperature For Operation
-22-220°F
Local Signalling
without
Mechanical Durability
300 cycles
Contact Operation
contacts close on liquid rise
Controlled Fluid
fresh water specific gravity of 0.85 in or higher || sea water specific gravity of 0.85 in or higher || hydraulic oil specific gravity of 0.85 in or higher || corrosive fluid specific gravity of 0.85 in or higher
Product Specific Application
mechanically alternating the operation of two pumps or motors
Device Short Name
9038A
Electrical Circuit Type
power circuit with control duty alarm
Operating Position
vertical position only
Device Mounting
pedestal

Description

Alternator Open Liquid Level Switch, 10 A Amps, Contact Form DPST-4NC, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 11.88 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 6.86 in, Width 5.35 in, Max. Current 600 A, Max. Voltage 600, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.