Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT

  • Mfr # 9038CG32Z20

  • Zoro # G2992902


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Side
Float Travel
6 1/2 in
NEMA Rating
1
Tank Connection Size
2-1/2 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038CG32Z20
Zoro #
G2992902
UPC #
785901328148
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Overall Length
17.81 in
Stem Length
4 in
Float Dia.
2.5 in
Conduit Size
8 1/2 in, 8 3/4 in
Float Length
7 in
Height
5.94 in
Width
6.84 in
Overall Height
5.94 in
Overall Width
6.84 in
Stem Thread Size
2 1/2 in MNPT
Float Diameter
2.5 in
Manufacturer Warranty Length
18 mo

Details

Item
Alternator Closed Liquid Level Switch
Switch Function
Close On Rise
Mounting
Side
Float Travel
6 1/2 in
NEMA Rating
1
Max. Pressure
50 PSI
Operating Temp. Range
250 Degrees F Max
Max. Current
600 A
Body Material
Steel
Includes
Viton Packing - Rod and Float
HP @ 3 Phase - 240V
5 hp
Electrical Connections
Screw Clamp
Contact Form
DPST-4NC
HP @ 1 Phase - 240V
3 hp
HP @ 1 Phase - 120V
2 hp
Float Rod Angle
90 Degrees
Float Position
Left
Stem Material
Stainless Steel
Features
High-Temperature, Viton Packing
Float Material
Stainless Steel
Max. Voltage
475 V
Enclosure Material
painted cold-rolled steel
Standards
CE, CSA File LR25490, UL File E12158, UL 50, UL 508
Product Type
Alternator Closed Liquid Level Switch
Horsepower @ Single Phase - 240V AC
3 hp
Operating Temperature - Minimum
-22 Degrees F
Series
9038C
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Proof Pressure
50 psi
Electrical Connection
Screw Clamp
Voltage Rating - Maximum
575 V
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
Closed Tank Vertical
Minimum Media Specific Gravity
0.85
Operating Temperature - Maximum
220 Degrees F
Terminals Description Iso N°1
line-load-load-line
Terminal Block Type
8 terminals
Factory Modification
without
Materials In Contact With Fluid
cast iron || yellow brass || viton || stainless steel 316 || stainlesss steel 304
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
Device Application
closed tank with bushing
Device Short Name
9038C
Maximum Operating Rate
60 cyc/mn
Product Specific Application
mechanically alternating the operation of two pumps or motors
Local Signalling
with external pointer
[Ui] Rated Insulation Voltage
575 V UL 508
Product Or Component Type
mechanical alternator
Operating Position
vertical position only
Product Destination
for closed tank
Electrical Circuit Type
power circuit
Electrical Durability
100 cycles 60 cyc/mn
Product Certifications
UL listed file E12158 || CSA file LR25490
Ambient Air Temperature For Operation
-22-220°F
Short-Circuit Protection
20 A cartridge fuse gG
Device Mounting
screw-in bushing
Float Movement
6.5...13 in adjustable
Cable Entry Number
8 knock-outs for 1/2" or 3/4"conduit UL 508
Nema Degree Of Protection
NEMA 1 UL 50
Ambient Air Temperature For Storage
-22-220°F
Controlled Fluid
fresh water specific gravity of 0.85 in or higher 0-250°F || sea water specific gravity of 0.85 in or higher 0-250°F || hydraulic oil specific gravity of 0.85 in or higher 0-250°F || corrosive fluid specific gravity of 0.85 in or higher 0-250°F
Kit Composition
rod || float || float switch
Contacts Type And Composition
4 NC, snap action, DPST-DB, Form YY
Mechanical Durability
300 cycles
Contact Operation
contacts close on liquid rise

Description

Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 17.81 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 2.5 in, Stem Material Stainless Steel, Stem Length 4 in, Height 5.94 in, Width 6.84 in, Contact Form DPST-4NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.