Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080MH82
Zoro #
G2837871
UPC #
785901124283
Country of Origin
Mexico
Dimensions
Size
1-1/2" W x 1-1/2" D x 1-1/2" H
Overall Length
1.5 in
Overall Width
1.5 in
Overall Height
1.5 in
Details
Item
Angle Bracket
For Use With
9080 Mounting Track
Series
9080G
Standards
RoHS
Compatible Manufacturer Model Number
9080
Description
Angle Bracket, Compatible Manufacturer Model Number 9080, Overall Height 1.5 in, Overall Length 1.5 in, Overall Width 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.