Zoro Homepage

Auxiliary Contact, 1 NC

  • Mfr # 9999D01

  • Zoro # G1571087


product price: $17.15
/ea

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Screw
For Use With
Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999D01
Zoro #
G1571087
UPC #
785901080879
Country of Origin
China

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Screw
For Use With
Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A
Voltage
600 V AC
Number of Contacts
1
Standards
CSA Approved, UL Recognized
Features
Mercury Free
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Number of Normally Open Contacts
0
Current AC
5 A
Number of Normally Closed Contacts
1
Compatible with Series
8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors
Component Type
Auxiliary Contact Module
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508; 1.5 A 240 V AC inductive control circuit UL 508; 0.75 A 480 V AC inductive control circuit UL 508; 0.6 A 600 V AC inductive control circuit UL 508; 5 A Less than or Equal to 600 V AC resistive control circuit UL 508
Used With
contactor
Product Certifications
CSA; UL Recognized
Auxiliary Contact Composition
1 NC

Description

Auxiliary Contact, Current AC 5 A, Number of Contacts 1, Mounting Screw, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series 8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.