Zoro Homepage

Auxiliary Contact, 10A, 1NC

  • Mfr # 9999SX7

  • Zoro # G3031262


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Screw
For Use With
2 and 3 Pole; 120 Amp Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999SX7
Zoro #
G3031262
UPC #
785901733508
Country of Origin
Mexico

Dimensions

Starter Size
00-5
NEMA Size
0, 00, 1, 2, 3, 4, 5, 6, 7

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Screw
For Use With
2 and 3 Pole; 120 Amp Contactors
Number of Contacts
1
Voltage
600V AC
Standards
CSA Approved, UL Recognized and Listed
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Compatible with Series
8903S Lighting Contactors
Current AC
10 A
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
0

Description

Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Screw, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series 8903S Lighting Contactors, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.