Zoro Homepage

CAD Viewer & Download Files

Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120V AC, 10kA at 120V AC, A Curve

  • Mfr # QO120GFICP

  • Zoro # G8622009

CAD Available

product price: $133.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120GFICP
Zoro #
G8622009
UPC #
47569522321
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2.91 in
Height
4.13 in
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Curve Type
A
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
10 kA at 120V AC
CAD Available
Yes

Description

The Square D by Schneider Electric QO Qwik-Gard 20 amp One-Pole GFCI Circuit Breaker is intended for protection of entire branch circuits where damp-location shock hazards may exist, providing overload and short-circuit protection of your electrical system. The ANSI-certified and UL-listed unit is rated for 120V AC and 10000 AIR. All QO circuit breakers are equipped with the exclusive Visi-Trip indicator. When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between in Off and in On and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer. They come in many different sizes and can meet the needs of virtually every function in your home or business. These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.


  • • QO Qwik-gard 20 amp single-pole GFCI circuit breaker
  • • Plug-on design, easy to install
  • • Compatible with QO load centers, CSED's and NQOD panel boards
  • • 120V AC
  • • 10000 AIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.