Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO120CP

  • Zoro # G1749532


product price:  $18.95
/ea

Key Features

Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120CP
Zoro #
G1749532
UPC #
47569837999
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2.91 in
Height
2.99 in
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Interchangeable
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Circuit Breaker Actuator
Toggle

Description

Visi-Trip indicator non-interchangeable 10000 AIR fits QO panels standard overload and short circuit protection in QO load centers.


  • • Single Pole
  • • 3/4" Format
  • • Red Visi-Trip features indicates tripped breaker
  • • Qwik-OpenTM circuit protection
  • • Compatible with QO load centers and CSED devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.