Zoro Homepage

Block Cover, 5.87 in W, 4.56 in H, 4.1 in L

  • Mfr # 9080LB43

  • Zoro # G0681222


product price: $18.59
/ea

Key Features

Number of Poles
3
Housing Material
Plastic
Mounting Type
Screw
For Use With
LBA364108; 9080 MODEL
Length
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LB43
Zoro #
G0681222
UPC #
785901139355
Country of Origin
United States

Dimensions

Length
4.1
Width
5.88 in
Depth
0.06 in
Overall Depth
0.06 in
Overall Width
5.88 in
Thickness
0.06 in
Overall Length
4 in
Height
4 in (101.60 mm)

Details

Item
Power Distribution Block Cover
Number of Poles
3
Housing Material
Plastic
Mounting Type
Screw
For Use With
LBA364108; 9080 MODEL
Standards
REACH, RoHS Compliant
Compatible with Series
9080
Compatible Manufacturer Model Number
9080LBA364
Compatible with Product Type
Power Distribution Block
Features
Mercury Free
Fixing Mode
Screwed

Description

Block Cover, Compatible with Series 9080, Material Plastic, Mounting Type Screw Mount, Number of Poles 3, Overall Depth 0.06 in, Overall Length 4 in, Overall Width 5.88 in, Thickness 0.06 in, Compatible Manufacturer Model Number 9080LBA364, Compatible with Product Type Power Distribution Block, RoHS Compliant Yes, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.