Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-on Hubs, 240/600VAC/250/600VDC

  • Mfr # H200

  • Zoro # G6481815


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Amps AC
30 to 1200A
Description/Special Features
NEMA 4, 4X, 5, 12
Voltage
240/600V AC/250/600V DC
Includes
Zinc
For Use With
2" Conduit, NEMA 3R/4/4X/5/12/12K Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H200
Zoro #
G6481815
UPC #
785901478355
Country of Origin
United States

Details

Item
Bolt-On Hubs
Amps AC
30 to 1200A
Description/Special Features
NEMA 4, 4X, 5, 12
Voltage
240/600V AC/250/600V DC
Includes
Zinc
For Use With
2" Conduit, NEMA 3R/4/4X/5/12/12K Enclosures
Maximum Voltage
600V AC
Product Type
Hub
NEMA Enclosure Rating
12, 12K, 3R, 4, 4X, 5
Product Destination
safety switch
Hub Type
H
Product Or Component Type
hub
Cable Entry
conduit entry 2-2 in
Surface Finish
zinc plated

Description

Bolt-On Hubs, For Use With 2 In. Conduit, NEMA 3R/4/4X/5/12/12K Enclosures, Includes Zinc, Maximum Voltage 600V AC, Product Type Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.