Zoro Homepage

Miniature Circuit Breaker, QO Series, 15A, 2x1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOT1515CP

  • Zoro # G1919054


product price: $39.19
/ea

Key Features

Series
QO
Amps
15A
Number of Poles
2x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOT1515CP
Zoro #
G1919054
UPC #
47569062698
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.91 in
Height
3.23 in
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
2x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Features
Mercury Free
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Standards
UL Listed, CSA

Description

The Square D by Schneider Electric QO 15 amp single-pole tandem circuit breaker is intended for overload and short-circuit protection of your electrical system. This breaker offers 2 circuits in the space of just 1 and is compatible with QO load centers, CSED devices and NQOD panel boards. The ANSI-certified and UL-listed unit is rated for 120 or 240 VAC and 10,000 AIR. All QO circuit breakers are equipped with the exclusive visi-trip indicator. When a QO visi-trip circuit breaker trips, the handle snaps to a midpoint position between in off and in on and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.


  • • QOT tandem breakers have a mounting cam
  • • Installation into a QO load center can only be made in those positions having a mounting pan rail slot
  • • 10A to 30A circuit breakers are suitable for use with 60 degree Celsius or 75 degree Celsius conductors
  • • 35A-125A circuit breakers are suitable for use with 75 degree Celsius conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.