Shop SQUARE D

Miniature Circuit Breaker, QO Series, 100A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO2100CP

  • Zoro # G8642607


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
100 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO2100CP
Zoro #
G8642607
UPC #
47569522291
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
3-1/2 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
100 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free

Description

The Square D by Schneider Electric QO 100 amp Two-Pole Circuit Breaker is intended for overload and short-circuit protection of your electrical system. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10000 AIR. All QO circuit breakers are equipped with the exclusive Visi-Trip indicator. When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer. They come in many different sizes and can meet the needs of virtually every function in your home or business. These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.


  • • QO 100 Amp two-pole circuit breaker
  • • Plug-on design and easy to install
  • • Compatible with QO load centers, CSED's and NQOD panel boards
  • • 120/240 volt AC
  • • 10000 AIR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.