Zoro Homepage

Branch Deadfront Kit

  • Mfr # NQRPL442L2

  • Zoro # G0856436


product price: $149.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Amps
225A
Application
panelboard interior
Number Of Spaces
42
Features
Mercury Free
Tightening Torque
45 to 50 lbf.in (5.08 to 5.65 N.m) (AWG 6 to AWG 2/0); 100 lbf.in (11.30 N.m) (AWG 6 to AWG 2/0); 275 lbf.in (31.07 N.m) (AWG 6 to 350 kcmil); 275 lbf.in (31.07 N.m) (AWG 6 to 250 kcmil); 275 lbf.in (31.07 N.m) (AWG 4 to 300 kcmil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQRPL442L2
Zoro #
G0856436
UPC #
785901677529
Country of Origin
Mexico

Details

Item
Branch Deadfront Kit
Amps
225A
Application
panelboard interior
Number Of Spaces
42
Features
Mercury Free
Tightening Torque
45 to 50 lbf.in (5.08 to 5.65 N.m) (AWG 6 to AWG 2/0); 100 lbf.in (11.30 N.m) (AWG 6 to AWG 2/0); 275 lbf.in (31.07 N.m) (AWG 6 to 350 kcmil); 275 lbf.in (31.07 N.m) (AWG 6 to 250 kcmil); 275 lbf.in (31.07 N.m) (AWG 4 to 300 kcmil)

Description

Branch Deadfront Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.