Zoro Homepage

Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120/240V AC, 10kA at 120V AC

  • Mfr # QO120CAFIC

  • Zoro # G8628056


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120CAFIC
Zoro #
G8628056
UPC #
785901698180
Country of Origin
China

Dimensions

Width
19 mm
Depth
74 mm
Height
121 mm
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Features
Mercury Free
Standards
UL Listed, CSA

Description

The Square D by Schneider Electric QO 20 amp Single-Pole Combination Arc-Fault Circuit Interrupting (CAFCI) Circuit Breaker is for use to help protect your wires from arcing faults and is intended for overload and short-circuits protection of your electrical system. Now standard in all Square D brand CAFCI circuit breakers, Time-Saver Diagnostics provide advanced trip indication technology, helping identify the type of fault that has occurred faster. Time-Saver Diagnostics helps take away the guess work and provides diagnostic assistance by identifying the type of fault that last occurred. It saves money by reducing troubleshooting time, simple to use, accurate and reliable. On top of that, all QO circuit breakers are equipped with the exclusive Visit-Trip indicator. When a QO Visit-Trip circuit breaker trips, the handle snaps to a midpoint position between inch OFF inch and ON inch and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer. They come in many different sizes and can meet the needs of virtually every function in your home or business. These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.


  • • QO 20 amp single-pole combination AFCI circuit breaker
  • • Compatible with QO load centers, CSED's and NQOD panel boards
  • • 120V AC
  • • 10000 AIR
  • • Wire terminals UL listed for 2 branch wires (10 amp-30 amp, single and double-pole)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.