Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cable Outlet, X Series, White

  • Mfr # SQR871011WH

  • Zoro # G815307902


product price: $9.25
/ea

Key Features

Color
White
Number of Gangs
1
Length
4.05 in
Width
1.74 in
Depth
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR871011WH
Zoro #
G815307902
UPC #
785901550006
Country of Origin
China

Dimensions

Length
4.05 in
Width
1.74 in
Depth
1.02 in

Details

Item
Brush Cable Outlet,X Series,White
Color
White
Number of Gangs
1
Material
Metal
Type
DATACOM, AV
Finish
Matte
Application
Cable Management
Standards
UL 1863

Description

The Square D X Series 10A Ceiling Mount PIR Occupancy Sensor allows for automatic recognition and precise detection of the environment. The rated operational voltage of this sensor is 120V. This sensor is surface mounted and provides 360° detection up to 1,200 square feet, making it suitable for larger, open spaces. The connection are screw terminal. However, an independent light sensor will not turn on lights if ambient light in room is sufficient. When movement is not detected, and the sensor times out, any movement within the next 30 seconds will turn the lights back ON. It offers 360° field-of-view from Passive Infrared Sensor. This sensor has a width of 115 mm and a height of 115 mm. By satisfying the ICES-003 and UL 1917 standards, this sensor is cUlus certified. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 10A. The dimensions are (W) 115mm x (H) 115mm. This device is compliant with cULus certification. Its mercury free and heavy metal free.
  • X Series AV Cable Brush Decorator Strap Matte White
  • Designed for modern AV installations where HDMI and data cables are hidden in the wall
  • Sold individually

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.