Square D
Busway, 100 A, 600V AC, H, J, 3 Ph., 4 Wire w/gr
Mfr # PHJ36100GNU44X
Zoro # G0086561
product price: $9,701.99
/ea
Free Shipping & Returns
$9,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Ph., 4 Wire w/gr
- Breaker Type H,J
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- SQUARE D Busway, 30 A, 277/480/600V AC, PQ, H, K, R, 3 Ph., 4 Wire w/gr (PQ4603G)
- SQUARE D Busway, 60 A, 600V AC, PQ, H, K, R, 3 Ph., 3 Wire w/gr (PQ3606G)
- SQUARE D Busway, 30 A, 600V AC, PQ, H, K, R, 3 Ph., 3 Wire w/gr (PQ3603G)
- SQUARE D Busway, 100 A, 600V AC, PQ, H, K, R, 3 Ph., 3 Wire w/gr (PQ3610G)
- BLUE SEA SYSTEMS Blue Sea 2305 MiniBus 100 Ampere Common BusBar 4 x 10-32 Stud Terminal (2305)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- Square D Busways & Bus Plugs