Zoro Homepage

Busway Hanger, 100A, For Powerbus 225

  • Mfr # PB100FH

  • Zoro # G2014126


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Amps
100A
NEMA Rating
1
For Use With
Powerbus 225 Busway
Enclosure Rating
NEMA 1
Height
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB100FH
Zoro #
G2014126
UPC #
785901499237
Country of Origin
United States

Dimensions

Height
12.7 in
Width
2.6 in
Depth
2 in

Details

Item
Busway Hanger
Amps
100A
NEMA Rating
1
For Use With
Powerbus 225 Busway
Enclosure Rating
NEMA 1
Material
Steel
Line Rated Current
100-100 A

Description

Busway Standard Hanger, NEMA Rating 1, 100 A Amps, Steel, For Use With Powerbus(TM) 225 Busway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.