Operating mechanism, flange mounted, variable depth, 60A, 600V, H, K, J, R fuseholder, cable operated switch mechanism
Mfr # 9422TDF63C
Zoro # G0838866
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Line Rated Current
60 A
Associated Fuse Rating
60 A 600 V
Disconnector Device Type
fusible disconnect switch
Product Or Component Type
Disconnect Switch
Provided Equipment
ordered separately
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422TDF63C
Zoro #
G0838866
UPC #
785901865674
Country of Origin
Mexico
Details
Item
Cable Optic Disconnect Switch
Line Rated Current
60 A
Associated Fuse Rating
60 A 600 V
Disconnector Device Type
fusible disconnect switch
Product Or Component Type
Disconnect Switch
Provided Equipment
ordered separately
Maximum Horse Power Rating
15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC
Product Mounting
flange cable variable depth
Product Certifications
CSA || UL Recognized
Fuse Type
K || H || J || R
Horsepower Rating
15 hp 200 V AC; 15 hp 230 V AC; 30 hp 460 V AC; 50 hp 575 V AC; 10 hp 250 V DC
Certifications
CSA; UL Recognized
Range of Product
9422T
Description
Cable Optic Disconnect Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.