Shop SQUARE D
See all product information
Create Account
Cam switch operating head, Harmony K1, K2, 22mm, plastic, 45x45mm plate, metallic legend, black handle
- Mfr # KBC1H
- Zoro # G0839749
product price:Â
$
38.99
/ea
Key Features
Length
35 mm
Vibration Resistance
5 gn 10-150 Hz)IEC 68-2-6
Cad Overall Width
45 mm
Cam Switch Head Type
with front plate 45 x 45 mm
Compatibility Code
KBC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBC1H
- Zoro #
- G0839749
- UPC #
- 785901299370
- Country of Origin
- Czechia
- Item
- Cam Switch Operator K +Options
- Vibration Resistance
- 5 gn 10-150 Hz)IEC 68-2-6
- Cam Switch Head Type
- with front plate 45 x 45 mm
- Compatibility Code
- KBC
- Rotary Handle Padlocking
- without
- Shock Resistance
- 30 gn IEC 68-2-27
- Mechanical Durability
- 1000000 cycles
- Ambient Air Temperature For Operation
- -25-55°C
- Ip Degree Of Protection
- IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Protective Treatment
- TC
- Component Name
- KBC
- Ambient Air Temperature For Storage
- -40-70°C
- Product Or Component Type
- cam switch operating head
- Type Of Operator
- Black handle 35 mm
- Product Compatibility
- front mounting bodies 12 and 20 A Ø 22 mm hole
- Presentation Of Legend
- with metallic
- Range of Product
- Harmony Series K
Dimensions
- Length
- 35 mm
- Cad Overall Width
- 45 mm
- Cad Overall Depth
- 69 mm
- Cad Overall Height
- 45 mm
Description
Cam Switch Operator K +Options
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.