Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPacT L, handle, rotary, direct mounted, black
Mfr # S32597
Zoro # G0841307
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cb Direct Rotary Handle Black
- Product Or Component Type rotary handle
- Handle Colour black
- Product Certifications UL || CSA
- Circuit Breaker Type L-Frame
Product Information
- Brand Square D
- MFR # S32597
- Zoro # G0841307
- UPC # 785901746799
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Description
S32597 is a PowerPact L-Frame Circuit Breaker Direct Mounted rotary handle - Black. This is a Powerpact accessory for L-Frame & breakers. This accessory has CSA & UL Standards. PowerPact L-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL,& CSA Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC Line Protector, 1 Phase, 277V (MLPC1-277L-V)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action (MDR-F 2H-S UL)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- BRAD HARRISON 8P Male/Female 20Ft Cordset Cable (1300110130 228020A01F200)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Panelboard Cover, Surface (NC38S)
- Square D Circuit Breaker & Panelboard Accessories