Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC38S
Zoro # G0765414
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 125A
- Number of Spaces 42
- Includes Door
- Mounting Style Surface
Product Information
- Brand Square D
- MFR # NC38S
- Zoro # G0765414
- UPC # 785901798866
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 38 in |
Length | 38 in |
Length (Straight Wireway) | 38 in |
Details
Description
Panelboard Cover, Amps 125 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 6B429, Length 38 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Current Switch forvarfreqdrives (H-904)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F22310)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- Square D Circuit Breaker & Panelboard Accessories