Zoro Homepage
This item is Discontinued.
Square D Circuit Breaker, QO Series, 20, 1 Pole, 120V AC, 22 kA QO120VHPDF

Circuit Breaker, QO Series, 20, 1 Pole, 120V AC, 22 kA (Discontinued)

  • Mfr # QO120VHPDF
  • Zoro # G4564169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120VHPDF
Zoro #
G4564169
UPC #
785901860785
Country of Origin
Mexico

Dimensions

Width
19 mm
Depth
74 mm
Height
121 mm
Min. Wire Size
14 AWG (Cu)
Max. Wire Size
8 AWG (Cu)

Details

Item
Circuit Breaker
Series
QO
Amps
20
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination Arc-Fault And Ground Fault
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
22 kA
Terminal Connection
Pressure Plate
Features
Mercury Free
Standards
UL Listed, CSA
Application
HACR rated Applications
Interrupt Rating
22 kA at 120V AC

Description

Circuit Breaker,20A,1-Pole,Dual Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.