1P High Interrupt Capacity Circuit Breaker 20A 277VAC

SQUARE D| Zoro #: G2478061| Mfr #: FH16020B

$408.00 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 100A/FAInstantaneous Trip: FixedNumber of Poles: 1
Save 15%. Sign up for Z-mail.


Zoro #: G2478061 Mfr #: FH16020B
Frame Size: 100A/FAInstantaneous Trip: Fixed
Number of Poles: 1Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 6.00"
Phase Connection: BDC Voltage Rating: 125VDC
Max. Wire Size: 4 AWGAmps: 20
Width: 1.50"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENFor Use With: I Line Panelboards
High Amp Trip Setting: 600AItem: Circuit Breaker
AC Voltage Rating: 277VACSeries: FH
Circuit Breaker Type: High Interrupting CapacityDepth: 4.16"
Mounting: Plug In PanelboardLow Amp Trip Setting: 275A
Phase: 1Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico


Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With I Line Panelboards, Series FH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection B, Mounting Plug In Panelboard, Height 6.00 In., Width 1.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A