Zoro Homepage

Circuit breaker accessory, FA/FH/FC, connector, power distribution, 15A to 100A, qty 3

  • Mfr # PDC6FA6

  • Zoro # G0846520


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
FAL/FHL/FCL breakers
Amps
15-100A
Max. Wire Size
AWG 6 6 aluminium/copper
Min. Wire Size
AWG 14
Product Destination
FAL/FHL/FCL circuit breaker 15-100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC6FA6
Zoro #
G0846520
UPC #
785901848165
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 6 6 aluminium/copper
Min. Wire Size
AWG 14

Details

Item
Connector
For Use With
FAL/FHL/FCL breakers
Amps
15-100A
Product Destination
FAL/FHL/FCL circuit breaker 15-100 A
Device Application
heating and cooling equipment UL 508 || heating and cooling equipment CSA C22.2 No 236 || Industrial Application UL 1995
Awg Gauge
AWG 14...AWG 6 6 aluminium/copper
Tightening Torque
2.8-2.8 N.m 10-16 mm2² (AWG 8...AWG 6) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)

Description

Thermal-magnetic molded case circuit breakers are the most common overcurrent protection devices. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions. Thermal-magnetic circuit breakers use bimetals and electromagnetic assemblies to provide overcurrent protection. Their characteristic inverse time tripping under overload conditions is ideally suited for many applications varying from residential to heavy industrial loads. For higher level (short circuit) overcurrents, instantaneous trip characteristics allow molded case circuit breakers to interrupt with no intentional delay. This power distribution connector for FAL/FHL/FCL breakers have a rated currrent of 15-100A. This product complys with CSA & UL standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.