Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black
Mfr # 9421LH8
Zoro # G0860758
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Product Type
Operating Mechanism Handle Nema
Length
8 in
Product Destination
9421LM1 or LX7 operating mechanism
Product Or Component Type
Handle Assembly
Surface Finish
painted Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9421LH8
Zoro #
G0860758
UPC #
785901830092
Country of Origin
Mexico
Dimensions
Length
8 in
Handle Length
8 in (203.20 mm)
Details
Item
Operating Mechanism Handle
Product Type
Operating Mechanism Handle Nema
Product Destination
9421LM1 or LX7 operating mechanism
Product Or Component Type
Handle Assembly
Surface Finish
painted Black
Product Compatibility
NEMA 1/3R/12 enclosure
Pvc Free
Yes
Description
Operating Mechanism Handle, Product Type Operating Mechanism Handle Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.