Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated

  • Mfr # 9421LC43

  • Zoro # G0860511


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Product Type
Operating Mechanism Handle Nema +Options
Length
3 in
Product Compatibility
NEMA 1/3R/4/4X/12 enclosure
Product Or Component Type
Handle Assembly
Product Destination
9421LG7, LF1, LK1 or LJ7 operating mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9421LC43
Zoro #
G0860511
UPC #
785901037040
Country of Origin
United States

Dimensions

Length
3 in
Handle Length
3 in (76.20 mm)

Details

Item
Operating Mechanism Handle
Product Type
Operating Mechanism Handle Nema +Options
Product Compatibility
NEMA 1/3R/4/4X/12 enclosure
Product Or Component Type
Handle Assembly
Product Destination
9421LG7, LF1, LK1 or LJ7 operating mechanism
Surface Finish
chrome plated
Pvc Free
Yes

Description

Operating Mechanism Handle, Product Type Operating Mechanism Handle Nema +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.