Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3

  • Mfr # PDC6HD6

  • Zoro # G0566706


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Amps
15-150A
Max. Wire Size
AWG 6 copper
Min. Wire Size
AWG 14
Awg Gauge
AWG 14...AWG 6 copper
Tightening Torque
2.8-2.8 N.m 10-16 mm2² (AWG 8...AWG 6) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC6HD6
Zoro #
G0566706
UPC #
785901470991
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 6 copper
Min. Wire Size
AWG 14

Details

Item
Connector
Amps
15-150A
Awg Gauge
AWG 14...AWG 6 copper
Tightening Torque
2.8-2.8 N.m 10-16 mm2² (AWG 8...AWG 6) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
Product Destination
HD/HG/HJ/HL circuit breaker 15-100 A

Description

Cb Power Distribution Connector (3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.