
Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE
Mfr # S29452
Zoro # G0840555
product price: $260.99
/ea
Free Shipping & Returns
Key Features
For Use With
H-frame, J-frame, L-Frame, M-frame, P-frame & R-Frame breakers
Voltage
24V AC/DC
Series
R-Frame/M-Frame/H-Frame/L-Frame/J-Frame/P-Frame
Rated Voltage
24-24 V AC/DC
Product Or Component Type
auxiliary contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S29452
Zoro #
G0840555
UPC #
785901942757
Country of Origin
United States
Details
Item
Auxiliary Switch
For Use With
H-frame, J-frame, L-Frame, M-frame, P-frame & R-Frame breakers
Voltage
24V AC/DC
Series
R-Frame/M-Frame/H-Frame/L-Frame/J-Frame/P-Frame
Rated Voltage
24-24 V AC/DC
Product Or Component Type
auxiliary contact
Marking
SDE || SD || OF
Product Certifications
UL Listed || CSA
Minimum Load
1 mA 24 V
Description
Circuit Breaker Auxiliary Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.