Circuit breaker accessory, PowerPact J, shield, lug, long
Mfr # S37450
Zoro # G0841298
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Location Of Connection
upstream || downstream
Range Compatibility
PowerPact (PowerPact Multistandard) circuit breaker
Product Compatibility
PowerPact J-Frame || long lug
Range
PowerPact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S37450
Zoro #
G0841298
UPC #
785901596042
Country of Origin
United States
Details
Item
Terminal Shield
Number of Poles
3
Location Of Connection
upstream || downstream
Range Compatibility
PowerPact (PowerPact Multistandard) circuit breaker
Product Compatibility
PowerPact J-Frame || long lug
Range
PowerPact
Product Or Component Type
lug shield
Description
Circuit Breaker Terminal Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.