Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L

  • Mfr # 9421LW1

  • Zoro # G0564667


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Product Type
Operating Mechanism 600Vac 1000A Kit
Product Or Component Type
Circuit Breaker Mechanism
Shaft Type
standard
Product Compatibility
NEMA 1/3R/12 enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9421LW1
Zoro #
G0564667
UPC #
785901801207
Country of Origin
Mexico

Dimensions

Length
8 in
Handle Length
8 in (203.20 mm)

Details

Item
Operating Mechanism
Product Type
Operating Mechanism 600Vac 1000A Kit
Product Or Component Type
Circuit Breaker Mechanism
Shaft Type
standard
Product Compatibility
NEMA 1/3R/12 enclosure
Pvc Free
Yes
Range of Product
9421L

Description

Operating Mechanism, Product Type Operating Mechanism 600Vac 1000A Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.