Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2
- Mfr # AL2500RK
- Zoro # G0840406
product price:Â
$
98.25
/ea
Key Features
For Use With
PowerPacT R circuit breakers
Amps
2500 A
Max. Wire Size
750 kcmil
Min. Wire Size
AWG 1/0
Series
R-Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL2500RK
- Zoro #
- G0840406
- UPC #
- 785901441304
- Country of Origin
- United States
- Item
- Lug Kit
- For Use With
- PowerPacT R circuit breakers
- Amps
- 2500 A
- Series
- R-Frame
- Material
- aluminium
- Product Or Component Type
- mechanical lug
- Product Certifications
- CSA || UL
- Tightening Torque
- 6.8-7.3 N.m (AWG 1/0...750 kcmil) || 6.8-7.3 N.m (AWG 1/0...350 kcmil)
- Awg Gauge
- AWG 1/0...750 kcmil aluminium/copper
- Line Rated Current
- 2500-2500 A
- Location Of Connection
- downstream || upstream
- Mounting Mode
- unit mount
- Product Compatibility
- PowerPact R PowerPact
Dimensions
- Max. Wire Size
- 750 kcmil
- Min. Wire Size
- AWG 1/0
- Kcmil Size
- 750 kcmil
Description
Circuit Breaker Mechanical Lug Kit (2)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.