Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC
Mfr # EJB34040
Zoro # G900422695
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJB
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Toggle
Product Information
- Brand Square D
- MFR # EJB34040
- Zoro # G900422695
- UPC # 785901397700
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EJB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Details
Description
E Frame thermal magentic circuit breakers are for use in NF panelboards. These circuit breakers will protect against overload and short circuit conditions. Breakers have a trip indicator. This bolt on circuit breaker has a maximum voltage rating of 480Y/277 VAC. This 3 pole 40 A breaker is rated for HACR and HID applications. Breaker has a breaking capacity of 65 kA at 480Y/277 VAC. Circuit breaker has other breaking capacity ratings based on operting voltage. The breaking capacity code for this circuit breaker is J. Electrical connections are made using aluminum lugs. The lugs on this circuit breaker will accept 14 AWG to 2/0 AWG copper and 12 AWG to 2/0 AWG aluminum wire. Three spaces are used by this circuit breaker. Circuit breaker is 5.66 inches tall, is 2.94 inches wide and 4.05 inches deep. E frame circuit breakers are UL Listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- Square D Circuit Breakers