Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker

  • Mfr # J250F

  • Zoro # G2770503


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Height
32-1/2 in
Width
15.40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J250F
Zoro #
G2770503
UPC #
785901417286
Country of Origin
Mexico

Dimensions

Height
32-1/2 in
Width
15.40 in
Depth
6 in
Length
32.40"
Exterior Depth
6 in
Exterior Width
14.36 in
Exterior Height
31.36 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
250A
Series
J250
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Color
Gray
NEMA Rating
1
Finish
Powder Coated
Material
Steel
For Use With
Square D H and J-Frame Circuit Breakers
Mounting Style
Flush
Conduit Provision
1, 1 1/4, 1 1/2, 2, 2 1/2, 3
Recommended Neutral Assmebly Kit
2CR90, 2JXG4
Max. Operating Temp.
140 Degrees F
Cover Closure Method
Lift-Off
Location
Indoor
Recommended Service Ground Kit
48N057, Mfr. No. PKOGTH150
Cover Attachment Style
Screw On
Min. Operating Temp.
32 Degrees F
Breaker Compatibility
Circuit breaker H-Frame 15 to 250 A; Circuit breaker J-Frame 15 to 250 A
Product Destination
circuit breaker H-Frame 15-250 A || circuit breaker J-Frame 15-250 A

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 31.36 in, Exterior Width 14.36 in, Exterior Depth 6 in, For Use With Square D H and J-Frame Circuit Breakers, Powder Coated Finish, Mounting Style Flush, 250 A Amps, Number of Spaces 3, Location Indoor, Gray, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Flush Cover Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.