Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel
Mfr # P1200R
Zoro # G0846189
product price:Â $2,417.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Amps
600 to 1200A
Height
1323.98 mm
Width
533.4 mm
Depth
247.65 mm
Series
PJL, PGL, PKL, PLL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1200R
Zoro #
G0846189
UPC #
785901474937
Country of Origin
Mexico
Dimensions
Height
1323.98 mm
Width
533.4 mm
Depth
247.65 mm
Details
Item
Circuit Breaker Enclosure
Amps
600 to 1200A
Series
PJL, PGL, PKL, PLL
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
For Use With
POWERPACT P Circuit Breaker
Poles Description
3P || 2P
Product Certifications
UL || CSA
Product Destination
circuit breaker P 3P || circuit breaker P 2P
Breaker Compatibility
Circuit breaker P 3P; Circuit breaker P 2P
Rated Current
600 to 1200 A
Description
Type 3R Enclosure For Pg Pj Circuit Bre
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.