Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FA100S
Zoro #
G3460107
UPC #
785901492429
Country of Origin
Mexico
Dimensions
Width
8.63"
Depth
4.13"
Length
18.13"
Details
Item
Circuit Breaker Enclosure
Amps
100
For Use With
Square D FAL, FHL and FCL Circuit Breakers
Material
Steel
Mounting Style
Surface
Finish
Painted
NEMA Rating
1
Color
Gray
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, For Use With Square D FAL, FHL and FCL Circuit Breakers, Painted Finish, Mounting Style Surface, 100 Amps, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.