Shop SQUARE D

Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V

  • Mfr # Q22200NS
  • Zoro # G3329821
CAD Available

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
2
Amps
200 A
Voltage
240V
Height
23.15 in
Width
7.64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q22200NS
Zoro #
G3329821
UPC #
785901785446
Country of Origin
Korea, Republic of

Dimensions

Height
23.15 in
Width
7.64 in
Depth
4-1/4 in
Length
23.13"
Exterior Depth
4.25 in
Exterior Width
7.64 in
Exterior Height
23.15 in

Details

CAD Available
Yes
Item
Circuit Breaker Enclosure
Number of Spaces
2
Amps
200 A
Voltage
240V
Series
Q22
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Color
Gray
Finish
Painted
Mounting Style
Surface
For Use With
Square D QBL, QDL, QGL and QJL Circuit Breakers
Cover Closure Method
Lift-Off
Recommended Service Ground Kit
2DH17
Location
Indoor
Cover Attachment Style
Screw On
Min. Operating Temp.
23 Degrees F
Conduit Provision
1/2, 3/4, 1, 1 1/4, 1 1/2, 2
Max. Operating Temp.
104 Degrees F
Product Certifications
CSA || UL
Poles Description
2P
NEMA Rating
1
Material
Steel

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 23.15 in, Exterior Width 7.64 in, Exterior Depth 4.25 in, For Use With Square D QBL, QDL, QGL and QJL Circuit Breakers, Painted Finish, Mounting Style Surface, 200 A Amps, Number of Spaces 2, Location Indoor, Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Conduit Provision 1/2, 3/4, 1, 1 1/4, 1 1/2, 2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off

Ratings & reviews