This item is Discontinued.

Square D Circuit Breaker, FAL Series, 30, 2 Pole, 240VAC, Not Rated FAL22030

Circuit Breaker, FAL Series, 30, 2 Pole, 240VAC, Not Rated (Discontinued)

  • Mfr # FAL22030
  • Zoro # G3452671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAL22030
Zoro #
G3452671
UPC #
785901254621
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
3.00"
Depth
4.16"
Height
6.00"
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Circuit Breaker
Series
FAL
Amps
30
Number of Poles
2
AC Voltage Rating
240VAC
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
DC Voltage Rating
250VDC
Low Amp Trip Setting
275A
High Amp Trip Setting
600A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Mounting
Free Standing

Description

Circuit Breaker, 30 Amps, AC Voltage Rating 240V AC, Max. AIR Rating Not Rated, For Use With -, Series FAL, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection -, Frame Size 100A/FA, Height 6.00 in, Width 3.00 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.