Circuit Breaker, FAL Series, 40, 3 Pole, 240VAC, Not Rated (Discontinued)
- Mfr # FAL32040
- Zoro # G2664812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FAL32040
Zoro #
G2664812
UPC #
785901423027
Country of Origin
Mexico
Dimensions
Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG
Details
Item
Circuit Breaker
Series
FAL
Amps
40
Number of Poles
3
AC Voltage Rating
240VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
High Amp Trip Setting
850A
Low Amp Trip Setting
400A
Mounting
Free Standing
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Description
Circuit Breaker, 40 Amps, AC Voltage Rating 240V AC, Max. AIR Rating Not Rated, For Use With -, Series FAL, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 in, Width 4.50 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.