This item is Discontinued.

Square D Circuit Breaker, FY Series, 20, 1 Pole, 277VAC, 14 kA FY14020B

Circuit Breaker, FY Series, 20, 1 Pole, 277VAC, 14 kA (Discontinued)

  • Mfr # FY14020B
  • Zoro # G3492982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FY14020B
Zoro #
G3492982
UPC #
785901010081
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
1.50"
Depth
6.00"
Height
7.50"
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG

Details

Item
Circuit Breaker
Series
FY
Amps
20
Number of Poles
1
AC Voltage Rating
277VAC
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
14 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
B
DC Voltage Rating
125VDC
For Use With
I Line Panelboards
Low Amp Trip Setting
275A
Standards
UL Listed, CSA Certified, CE Marked
Mounting
Plug In Panelboard
High Amp Trip Setting
600A

Description

Circuit Breaker, 20 Amps, AC Voltage Rating 277VAC, Max. AIR Rating 14 kA, For Use With I Line Panelboards, Series FY, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection B, Frame Size 100A/FA, Height 7.50 In., Width 1.50 In., Depth 6.00 In., Min. Wire Size 14 AWG, Max. Wire Size 4 AWG

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.