Circuit Breaker, HOMT Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # HOMT1515CP

  • Zoro # G208137437


product price:  $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Series
HOMT
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOMT1515CP
Zoro #
G208137437
UPC #
47569071058
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOMT
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated

Description

Square D Homeline, 15A Single Pole Tandem Circuit Breaker, 12 Space Per Pole, 120240V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.