Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 60A, 3 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDA36060

  • Zoro # G3980618


product price:  $917.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDA36060
Zoro #
G3980618
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
1450 A
Standards
UL, CSA, NEMA, NOM, CE
Application
HACR rated Applications; Distribution
Color
Black
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free

Description

Circuit breaker,PowerPact H,I Line,th

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.