Zoro Homepage

Molded Case Circuit Breaker, POWERPACT L Series, 400A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # LGA36400U31X

  • Zoro # G3981570


product price: $4,274.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT L
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGA36400U31X
Zoro #
G3981570
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
400A/LG
Width
5.51 in
Depth
4.33 in
Height
13.39 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
500 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT L
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, IEC
Color
Black
Features
Mercury Free; PVC Free

Description

Circuit breaker,PowerPact L,I-Line,Mi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.