Molded Case Circuit Breaker, POWERPACT L Series, 400A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # LGL36400U31X
Zoro # G3981701
product price: $4,523.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT L
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGL36400U31X
Zoro #
G3981701
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
400A/LG
Width
5.51 in
Depth
4.33 in
Height
13.39 in
Min. Wire Size
(2) 2/0 AWG (Cu/Al)
Max. Wire Size
500 kcmil (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT L
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Color
Black
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, IEC
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Description
Circuit breaker,PowerPact L,Micrologic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.