
Circuit Breaker, QO Series, 20A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # 1311620
Zoro # G803904335
product price:Â $54.59
/eaKey Features
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1311620
Zoro #
G803904335
UPC #
-
Country of Origin
Brazil
Dimensions
Width
3/4 in
Depth
2.91 in
Height
3.11 in
Details
Item
Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Description
Single-pole 3/4 in. Circuit breaker, designed for overload and over-current protection of an electrical system through its thermal-magnetic tripping mechanism. Visi-trip indicator to identify which circuit is out in the load center.
Features- Plug-in
- Hacr-
- Visi-trip indicator
- 20 amps
- Qo120c
- Dimension - 6.8 x 4.8 x 5.2 in.
- Item weight - 2.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.