Circuit Breaker, QO Series, 20A, 1 Pole, 120V AC, 10kA at 120/240V AC

  • Mfr # QO120CAFIC

  • Zoro # G007904667


product price:  $116.99
/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns

Key Features

Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO120CAFIC
Zoro #
G007904667
UPC #
785901698180
Country of Origin
China

Dimensions

Frame Size
100A/QO
Width
3/4 in
Depth
2.91 in
Height
4.76 in

Details

Item
Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle

Description

QO, 20A, Single Pole, Combo Arc Fault Circuit Breaker, Provides Standard Overload Short Circuit Protection, 34 Format For Us In QO Brand Load Centers, 120240 Vac, 10,000 AIR, ULCSA Listed, Meets 2008 National Electrical Code For Series Parallel Arc Fault Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products