Circuit Breaker, QO Series, 20A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # 6562839

  • Zoro # G204022874


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6562839
Zoro #
G204022874
UPC #
785901983477
Country of Origin
China

Dimensions

Width
3/4 in
Depth
2.91 in
Height
4.76 in
Frame Size
QO

Details

Item
Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Instantaneous Trip
Trip Free

Description

Features
  • QO 20 Amp single-pole plug-on-neutral dual function (CAFCI and GFCI) circuit breaker
  • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • Compatible with QO plug-on neutral load centers only
  • Rated 120 VAC and 10,000 AIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products