This item is Discontinued.

Square D Circuit Breaker Trip Unit 600V 70A HT3070

Circuit Breaker Trip Unit 600V 70A (Discontinued)

  • Mfr # HT3070
  • Zoro # G0840686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3070
Zoro #
G0840686
UPC #
785901603030
Country of Origin
United States

Details

Item
Circuit Breaker Trip Unit 600V 70A
Accessory Type
Circuit Breaker Trip Unit 600V 70A

Description

Circuit Breaker Trip Unit 600V 70A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.