Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QO220PL5392
- Zoro # G323553235
product price:Â
$
334.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Panelboard/Load Center Series
QO
Length
4.6 in
Standards
CSA, UL Listed
For Use With
NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
Max. Wire Size
2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO220PL5392
- Zoro #
- G323553235
- UPC #
- 785901084143
- Country of Origin
- Mexico
Dimensions
- Length
- 4.6 in
- Max. Wire Size
- 2 AWG
- Width
- 1.5 in
- Min. Wire Size
- 12 AWG, 14 AWG
- Frame Size
- 20A/QO
- Depth
- 2.9 in
Details
- Item
- Circuit Breakers & Accessories
- Compatible Panelboard/Load Center Series
- QO
- Standards
- CSA, UL Listed
- For Use With
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
- Max. AIR Rating
- 10kA at 120/240V AC
- Amps
- 20 A
- Number of Poles
- 2
- Circuit Breaker Actuator
- Toggle
- Max. Operating Temp.
- 104 Degrees F
- Circuit Breaker Mounting Style
- Plug In
- AC Voltage Rating
- 120/240V AC
- Terminal Connection
- Plug-In
- Compatible Product Type
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
Description
Circuit Breakers & Accessories, Amps 20 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels, Terminal Connection Plug-In, Frame Size 20A/QO, Length 4.6 in, Width 1.5 in, Depth 2.9 in, Max. Operating Temp. 104 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.