Circuit Breakers & Accessories
- Mfr # QOB140VH
- Zoro # G423523244
product price:Â
$
99.99
/ea
Key Features
Max. Wire Size
2 AWG
Circuit Breaker Mounting Style
Bolt On
Frame Size
40A/QO
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOB140VH
- Zoro #
- G423523244
- UPC #
- 785901088578
- Country of Origin
- Mexico
- Circuit Breaker Mounting Style
- Bolt On
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Actuator
- Toggle
- Terminal Connection
- Bolt On
- Max. AIR Rating
- 22kA at 120/240V AC
- Amps
- 40 A
- Number of Poles
- 1
- For Use With
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
- Compatible Panelboard/Load Center Series
- NQ, NQOD, OEM, QO, Speed-D
- Item
- Circuit Breakers & Accessories
- Standards
- CSA, UL Listed
- Max. Operating Temp.
- 104 Degrees F
- Compatible Product Type
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
Dimensions
- Max. Wire Size
- 2 AWG
- Frame Size
- 40A/QO
- Length
- 3.1 in
- Width
- 0.7 in
- Depth
- 2.9 in
- Min. Wire Size
- 8 AWG
Description
Circuit Breakers & Accessories, Amps 40 A, AC Voltage Rating 120/240V AC, Number of Poles 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, NQOD, OEM, QO, Speed-D, Max. AIR Rating 22kA at 120/240V AC, For Use With NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels, Terminal Connection Bolt On, Frame Size 40A/QO, Length 3.1 in, Width 0.7 in, Depth 2.9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.